Freeflex XL Long Sleeve Unisex Hooded Hoodie Blue

  • Mfr # 351BL-XL

  • Zoro # G815500389


product price:  $59.99
/ea

Key Features

Length
3.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351BL-XL
Zoro #
G815500389
UPC #
45242773374
Country of Origin
Pakistan

Dimensions

Length
3.75 in

Description

Brand Name: Milwaukee *Color: Blue *Gender: Unisex *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: XL *Sleeve Type: Long Sleeve *Sub Brand: Freeflex Style: Pullover *Length: 17.0 in. *Weight: 1.48 lbs. *Height: 2.0 in. *Width: 12.0 in. *Washing: Yes *Chest Size: 46 in. - 48 in. *Waist Size: 41 in. 43.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.