Shop MILWAUKEE HAND TRUCKS
See all product information
Create Account
FreeFlex XL Long Sleeve Unisex Hooded Hoodie Red
- Mfr # 352R-XL
- Zoro # G815356450
product price:Â
$
59.99
/ea
Key Features
Color
Red
Material
Cotton/Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352R-XL
- Zoro #
- G815356450
- UPC #
- 45242792979
- Country of Origin
- Pakistan
- Color
- Red
- Material
- Cotton/Polyester
Dimensions
- Size
- XL
Description
Milwaukee midweight pullover hoodie is easy to layer and more breathable. This midweight hoodie offers seasonal versatility while delivering on a trade-focused design with drop shoulder seams and reinforced pocket seams. The comfortable fit and design allow users to move freely and easily on the job.Brand Name: MilwaukeeSub Brand: FreeFlexSize: XLSleeve Type: Long SleeveGender: UnisexNeck Style: HoodedProduct Type: HoodieColor: RedMaterial: Cotton/PolyesterChest Size: 46- 48 in.Waist Size: 41 - 43.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.