Freeflex XXL Long Sleeve Men's Crew Neck Black Hybrid Work Tee Shirt

  • Mfr # 604B-2X

  • Zoro # G415499977


product price:  $34.99
/ea

Key Features

Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604B-2X
Zoro #
G415499977
UPC #
45242752706
Country of Origin
Honduras

Dimensions

Length
1 in

Description

Apparel Text: *Brand Name: Milwaukee *Color: Black *Gender: Men's *Material: Cotton Polyester Blend *Neck Style: Crew Neck *Number in Package: 1 *Product Type: Tee Shirt *Size: XXL *Sleeve Type: Long Sleeve *Sub Brand: Freeflex *Style: Hybrid Work Chest: 50 - 52 in. *Waist: 46-1/2 - 48-1/2 in. *Weight: 0.451 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.