Gridiron L Long Sleeve Men's Collared Gray Flannel Shirt

  • Mfr # M551G-L

  • Zoro # G115356433


product price:  $61.95
/ea

Key Features

Material
100% Cotton
Size
L
Color
Red
Features
Double Stitched Seams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551G-L
Zoro #
G115356433
UPC #
45242196432
Country of Origin
Pakistan

Dimensions

Size
L

Details

Material
100% Cotton
Color
Red
Features
Double Stitched Seams

Description

Part of the Milwaukee Gridiron collection, the Gridiron flannel shirt is built to survive. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas reinforced pockets, cuffs, and double stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee Gridiron products are developed in collaboration with feedback from users across the trades through continuous jobsite research.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.