Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gridiron Snapback Trucker Hat Gray One Size Fits Most

  • Mfr # 505G

  • Zoro # G115500256


product price: $29.99
/ea

Key Features

Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505G
Zoro #
G115500256
UPC #
45242763405
Country of Origin
Bangladesh

Dimensions

Width
8 in

Description

Apparel Text Type: *Brand Name: Milwaukee *Color: Gray *Material: Cotton/Polyester *Product Type: Trucker Hat *Size: One Size Fits Most *Sub Brand: Gridiron *Theme: Snapback *UV Protection: *Gender: Unisex *Insulated: *Number in Package: 1 Length: 7.5 in. *Height: 4.88 in. *Width: 7.25 in. *Weight: 0.2 lbs. *Crown Depth: 3-1/2 in. *Weather Resistant: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.