Shop MILWAUKEE HAND TRUCKS
See all product information
Create Account
Gridiron XL Long Sleeve Men's Collared Gray Flannel Shirt
- Mfr # M551G-XL
- Zoro # G115356532
product price:Â
$
61.95
/ea
Key Features
Size
XL
Color
Red
Material
100% Cotton
Features
Double Stitched Seams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M551G-XL
- Zoro #
- G115356532
- UPC #
- 45242196401
- Country of Origin
- Pakistan
- Color
- Red
- Material
- 100% Cotton
- Features
- Double Stitched Seams
Dimensions
- Size
- XL
Description
Part of the Milwaukee Gridiron collection, the Gridiron flannel shirt is built to survive. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas reinforced pockets, cuffs, and double stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee Gridiron products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.