M18 and M12 Gangbox Rapid Charger

  • Mfr # 48-59-1804+The Bit Caddy

  • Zoro # G622415302


product price:  $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1804+The Bit Caddy
Zoro #
G622415302
UPC #
-
Country of Origin
Viet Nam

Description

The MILWAUKEE M18 and M12 Gangbox Rapid Charger is uniquely designed for users working out of gangboxes and other steel storage spaces on commercial job sites. By utilizing the strong magnetic base or cleat, the rapid charger can be mounted in multiple different orientations, maximizing storage space within a gangbox. This battery charger includes a 450L flood light, which illuminates stored supplies, allowing users to spend less time at the gangbox and get back to work quicker. This four-bay M18 and M12 charger can charge two batteries simultaneously at a rapid rate and then automatically move to the next two, leading to less downtime. The charger features two M18 Only bays and two M18 and M12 Hybrid Bays, allowing users who operate with both systems to utilize one charger. The M18 and M12 Gangbox Rapid Charger include (2) USB-C 15W ports, providing users the ability to charge small devices such as Milwaukee's rechargeable personal lighting solutions, phones, and tablets. The rapid charger is optimized for all major models and brands of gangboxes and steel storage found on commercial job sites. Through its faster charging and intentional design, the M18 and M12 Gangbox Rapid Charger are redefining the way our users charge batteries on commercial job sites.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.