Zoro Homepage

M18 & M12 Rapid Charger & (2) XC6.0 Battery Pack 2 Pack Bundle

  • Mfr # MKE-BDL-11511

  • Zoro # G422415281


product price: $926.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKE-BDL-11511
Zoro #
G422415281
UPC #
-
Country of Origin
Viet Nam

Description

48-59-1804: Our M18 and M12 Gangbox Rapid Charger is uniquely designed for users working out of gangboxes and other steel storage spaces on commercial job sites. By utilizing the strong magnetic base or cleat, the rapid charger can be mounted in multiple different orientations, maximizing storage space within a gangbox. This battery charger includes a 450L flood light, which illuminates stored supplies, allowing users to spend less time at the gangbox and get back to work quicker. This four-bay M18 and M12 charger can charge two batteries simultaneously at a rapid rate and then automatically move to the next two, leading to less downtime. The charger features two M18 Only bays and two M18 and M12 Hybrid Bays, allowing users who operate with both systems to utilize one charger. The M18 and M12 Gangbox Rapid Charger include (2) USB-C 15W ports, providing users the ability to charge small devices such as Milwaukee's rechargeable personal lighting solutions, phones, and tablets. 48-11-1862: The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH OUTPUT XC6.0 provides increased power in extreme cold weather conditions (below 0 Deg F/-18 Deg C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM HIGH OUTPUT XC6.0 battery is fully compatible with 150+ M18 solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.