This item is Discontinued.

Milwaukee Hand Trucks Milwaukee 2631-21 Circular Saw Kit, 18 V Battery, Lithium-Ion Battery, 7-1/4 in Dia Blade, Black/Red 2631-21

Milwaukee 2631-21 Circular Saw Kit, 18 V Battery, Lithium-Ion Battery, 7-1/4 in Dia Blade, Black/Red (Discontinued)

  • Mfr # 2631-21
  • Zoro # G904257002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2631-21
Zoro #
G904257002
UPC #
45242530267
Country of Origin
China

Description

M18™ Brushless 7-1/4 in circular saw delivers up to 40% more power than circular saws with brushed motors, while providing up to 30% more run-time. The Milwaukee® built motor, REDLINK™ electronics and REDLITHIUM™ XC5.0 battery provide more efficient power delivery, more power and fewer trips to the charger. With 5000 rpm, the 2631 provides smooth cutting and at only 9.0 lb, it is lighter than most corded saws. The 7-1/4 in brushless circular saw also features an integrated rafter hook, magnesium guards, an aluminum shoe and LED light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.