
Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red
Mfr # 5262-21
Zoro # G104375490
product price: $285.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5262-21
Zoro #
G104375490
UPC #
45242244539
Country of Origin
Germany
Description
Milwaukee® 5262-21 gives up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1 in SDS-Plus D-handle Rotary Hammer lasts longer and drills faster than other tools in its class. With a powerful 8 A motor, it delivers 0 to 1620 rpm, 0 to 5860 bpm and 2.1 ft-lb of torque. You'll get great drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 lb, this rotary hammer is easy-to-use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.