SHOCKWAVE Impact Duty 3/8 Inch Threaded Rod Nut Runner and 5pc Bit Holder with Carabiner
Mfr # 48-32-4537+48-32-2391
Zoro # G022415353
product price:Â $68.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-32-4537+48-32-2391
Zoro #
G022415353
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The MILWAUKEE SHOCKWAVE Impact Duty 3/8" Threaded Rod Nut Runner provides the fastest nut running experience. When assembling trapeze systems, strut racks, or other hanger systems using threaded rod, our solution delivers up to 9X faster than hand spinning. Designed for use with Impact Drivers, the SHOCKWAVE Impact Duty 3/8" Threaded Rod Nut Runner is engineered with an optimized SHOCKZONE to absorb peak torque and prevent breaking with up to 100lbs of lifting capacity, making it ideal for assembly, installation, and adjustments. The split socket design allows side access to installed hangers and standard hex nuts for easy rack adjustments without disassembly. The Milwaukee 5pc Bit Holder with Carabiner offers easy access to 1/4 in. hex bits, such as driver bits, nut drivers, drill bits, step bits, etc. The internal hex design and dual-ball retention provides a secure hold without the worry for losing bits. Made from forged steel, the bit holders offer a durable design. The 5pc Bit Holder is paired with a Carabiner for fast access to most used bits and can be clipped onto work belts, bags, or pouches. Brand Name: Milwaukee Product Type: Bit Holder Number in Package: 5 pk Packaging Type: Clamshell Magnetic: Yes Carabiner with Bit Holders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.