Shopping Cart, Steel, 23-in L, 23-in W

  • Mfr # SC38

  • Zoro # G315573746


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
23 in
Overall Width
23 in
Color
Black
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC38
Zoro #
G315573746
UPC #
646072724194
Country of Origin
Viet Nam

Dimensions

Overall Height
40 in
Overall Length
23 in
Overall Width
23 in
Basket Width
18 in
Basket Height
16 in
Basket Length
15 in

Details

Color
Black
Load Capacity
125 lb
Item
Shopping Cart
Basket Material
Steel
Shopping Cart Style
Folding with Solid Base
Basket Finish/Coating
Powder Coated
Frame Material
Steel

Description

Shopping Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.