Shopping Cart, Steel, 50 lb Cap., Blue

  • Mfr # SC34

  • Zoro # G615573699


product price: $67.99
/ea

Key Features

Overall Height
35 in
Overall Length
18 1/2 in
Overall Width
21 1/2 in
Color
Blue
Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC34
Zoro #
G615573699
UPC #
646072724170
Country of Origin
Viet Nam

Dimensions

Overall Height
35 in
Overall Length
18 1/2 in
Overall Width
21 1/2 in
Basket Length
15 1/2 in
Basket Height
14 1/2 in
Basket Width
16 in

Details

Color
Blue
Load Capacity
50 lb
Item
Shopping Cart
Frame Material
Steel
Basket Finish/Coating
Powder Coated
Basket Material
Steel
Shopping Cart Style
Folding with Solid Base

Description

Shopping Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.