Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workskin Fitted Hat Blue S/M

  • Mfr # 507BL-SM

  • Zoro # G815499980


product price: $30.15
/ea

Key Features

Width
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507BL-SM
Zoro #
G815499980
UPC #
45242747047
Country of Origin
Bangladesh

Dimensions

Width
7.3 in

Description

Apparel Text Type: *Brand Name: Milwaukee *Color: Blue *Material: Cotton/Polyester *Product Type: Hat *Size: S/M *Sub Brand: Workskin *Theme: Fitted *UV Protection: *Gender: Unisex *Insulated: *Number in Package: 1 Length: 7.5 in. *Weight: 0.19 lbs. *Height: 4.88 in. *Width: 7.25 in. *Diameter: 6-3/4 in. - 7-1/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.