Workskin M Short Sleeve Unisex Crew Neck Yellow Shirt

  • Mfr # 414HV-M

  • Zoro # G715500380


product price:  $32.99
/ea

Key Features

Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414HV-M
Zoro #
G715500380
UPC #
45242575985
Country of Origin
Mexico

Dimensions

Length
2.3 in

Description

Apparel Text: *Brand Name: Milwaukee *Color: Yellow *Gender: Unisex *Material: Polyester *Neck Style: Crew Neck *Number in Package: 1 *Product Type: Shirt *Size: M *Sleeve Type: Short Sleeve *Sub Brand: Workskin *Style:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.