XL Banded Sleeve Men's Hooded Hoodie Black

  • Mfr # 351B-XL

  • Zoro # G715500496


product price:  $59.99
/ea

Key Features

Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351B-XL
Zoro #
G715500496
UPC #
45242763863
Country of Origin
Pakistan

Dimensions

Length
2 in

Description

Brand Name: Milwaukee *Color: Black *Gender: Men's *Material: Cotton/Polyester *Neck Style: Hooded *Product Type: Hoodie *Size: XL *Sleeve Type: Banded Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.