XL Long Sleeve Men's Crew Neck Black Hybrid Work Tee Shirt

  • Mfr # 604B-XL

  • Zoro # G615499968


product price:  $34.99
/ea

Key Features

Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604B-XL
Zoro #
G615499968
UPC #
45242752683
Country of Origin
Honduras

Dimensions

Length
1.65 in

Description

Apparel Text: *Brand Name: Milwaukee *Color: Black *Gender: Men's *Material: Cotton Polyester Blend *Neck Style: Crew Neck *Number in Package: 1 *Product Type: Tee Shirt *Size: XL *Sleeve Type: Long Sleeve *Sub Brand: Freeflex *Style: Hybrid Work Weight:0.451 lb. *Chest: 46 - 48 in. *Waist: 41 - 43 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.