Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chin Strap, For Use With Hard Hats Black

  • Mfr # 48-73-1082

  • Zoro # G1431368


product price: $7.45
/ea

Key Features

Color
Black
For Use With
Milwaukee Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
Attachment Points
Hard Hat Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1082
Zoro #
G1431368
UPC #
045242560196
Country of Origin
China

Dimensions

Width
0.5 in
Length
15 in

Details

Item
Chin Strap
Color
Black
For Use With
Milwaukee Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
Attachment Points
Hard Hat Shell
Features
Adjustable
Material
Polyester

Description

Hard Hat Chin Strap provides a secure fit and is compatible with all MILWAUKEE Hard Hats. Milwaukee made the hard hat chin strap adjustable for a quick and custom fit. The hard hat chin straps are constructed from a soft and comfortable material for all day wear. The hard hat strap features secure attachment clips that provides added security while working at height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.