Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pc. Head Attachment Kit For 5/8 in. & 3/4 in. Drum Cables

  • Mfr # 48-53-2840

  • Zoro # G4560799


product price: $529.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
7/8 in
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2840
Zoro #
G4560799
UPC #
045242548507
Country of Origin
China

Dimensions

Connection Size
5/8 in, 3/4 in
Size
7/8 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
Head Attachment Kit
For Use With
Mfr. No. MXF500, MXF501
Material
Steel
Number of Pieces
11
Includes
3 in Chain Knocker, 3 in Root Cutter, 4 in Chain Knocker, 4 in Root Cutter, 6 in Root Cutter, Carrying Case, Funnel Auger, Medium Opening Tool, Pin Key, Small Opening Tool, Straight Auger
Drain Line Capacity I.D.
1 in to 8 in
Number of Blades
2
Cable Material
Steel
Number of Cables
0
Product Type
Head Attachment Kit
Cutter Type
Chain Knocker, Double Cutter, Opening Tool
Compatible Cleaner Series
MX FUEL Drum Machines
Application
Drum Machines
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP
Auger Type
Funnel Auger, Straight Auger
Number of Augers
2
Number of Cutters
7

Description

Head Attachment Kit, Product Type Head Attachment Kit, Compatible Cleaner Series MX FUEL Drum Machines, Number of Augers 2, Auger Type Funnel Auger, Straight Auger, Number of Cutters 7, Cutter Type Chain Knocker, Double Cutter, Opening Tool, Number of Cables 0, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Application Drum Machines, Cable Material Steel, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Connection Size 5/8 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.