Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated Hand Warmer, Unisex, 18" 2322-21

M12 Heated Hand Warmer, Unisex, 18" (Discontinued)

  • Mfr # 2322-21
  • Zoro # G8484052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2322-21
Zoro #
G8484052
UPC #
045242312900
Country of Origin
China

Dimensions

Length
18"

Details

Item
Heated Hand Warmer
Color
Black
Material
100% Polyester
Lining Material
Fleece
Number of Outside Pockets
1
Includes
Battery, Charger
Gender
Unisex
Insulated
Yes
Corded/Cordless
Cordless

Description

Heated Hand Warmer, Heating Time Up to 6 hr, Length 18 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.