Zoro Homepage
This item is Discontinued.
Milwaukee Tool Women's Heated Hoodie, 336, 3 Settings, 8 hr Time, Zipper Closure, Blue, Size M 336BL-21M

Women's Heated Hoodie, 336, 3 Settings, 8 hr Time, Zipper Closure, Blue, Size M (Discontinued)

  • Mfr # 336BL-21M
  • Zoro # G305976786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336BL-21M
Zoro #
G305976786
UPC #
045242750801
Country of Origin
Viet Nam

Dimensions

Size
M
Maximum Chest Size
37 in
Minimum Chest Size
35 in
Length
26 in

Details

Item
Heated Hoodie
Color
Blue
Material
47% Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
8 hr
Includes Battery
Yes
Includes Charger
Yes
Features
Fleece and Jersey Lining, Fitted Hood, Raglan Sleeves, Washer and Dryer Safe
Gender
Women's
Series
336
Battery Voltage
12 V
Insulated for Cold Conditions
No
Includes Lining
Yes
Lining Material
53% Cotton; 47% Polyester
Hood Style
Attached Hood
Heated Areas
Back, Chest, Shoulders
Number of Outside Pockets
3
Includes Hood
Yes
Battery System
M12
Wind-Resistant
No
Garment Type
Hoodie
Sweatshirt Style
Hoodie
Includes
M12 Battery Holder, M12 Lithium-Ion Battery Charger, M12 REDLITHIUM CP2.0 Battery

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Includes Hood Yes, Hood Style Attached Hood, Length 26 in, Front Closure Type Zipper, Material 47 Percent Polyester, 53 Percent Cotton, Lining Material 53 Percent Cotton; 47 Percent Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Women's, Number of Outside Pockets 3, Color Blue, Heating Time 8 hr, Includes Battery Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.