Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2392-L
Zoro #
G8508096
UPC #
045242338658
Country of Origin
China
Dimensions
Size
L
Length
28"
Fits Chest Size
50"
Sleeve Length
36 in
Details
Item
Heated Jacket
Color
Camouflage
Material
Polyester
Closure Type
zipper
Gender
Men's
Number of Inside Pockets
2
Number of Outside Pockets
3
Battery Included
No
Battery Voltage
12
Insulated
Yes
Lining Material
Fleece
Heat Setting
3
Description
Heated Jacket, Size L, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Realtree Xtra(TM) Camo, Heating Time Up to 6 hr
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.