Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2387-L
Zoro #
G8508272
UPC #
045242336647
Country of Origin
China
Dimensions
Size
L
Length
28"
Fits Chest Size
50"
Sleeve Length
36 in
Details
Item
Heated Jacket Kit
Color
Camouflage
Material
Polyester
Closure Type
zipper
Gender
Men's
Battery Voltage
12
Lining Material
Fleece
Number of Outside Pockets
7
Battery Included
Yes
Heat Setting
3
Number of Inside Pockets
1
Charger Included
Yes
Insulated
Yes
Includes
Battery (38D763) and Battery Charger (2XKZ7)
Description
Heated Jacket Kit, Size L, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Realtree Xtra(TM) Camo, Heating Time Up to 6 hr
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.