Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Jacket Kit, M, Gray, 42" Chest Size 201G-21M

M12 Mens Jacket Kit, M, Gray, 42" Chest Size (Discontinued)

  • Mfr # 201G-21M
  • Zoro # G4607569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201G-21M
Zoro #
G4607569
UPC #
045242477241
Country of Origin
China

Dimensions

Size
M
Length
28 in
Sleeve Length
35 in
Fits Chest Size
42 in

Details

Item
Heated Jacket Kit
Color
Gray
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Number of Pockets
4-6
Charger Included
Yes
Number of Outside Pockets
4
Includes
Battery Holder with USB Charger
Insulated
Yes
Number of Inside Pockets
1
Battery Included
Yes
Number of Batteries
1
Lining Material
Polyester
Battery Voltage
12 V
Heat Setting
3
Corded/Cordless
Cordless
Replacement Battery Number
38D763
Heat Settings
3
Includes Battery
Yes
Series
201G
Insulated for Cold Conditions
Yes
Includes Charger
Yes
Garment Type
Jacket

Description

Heated Jacket Kit, Garment Type Jacket, Size M, Hood Style None, Length 28 in, Front Closure Type Zipper, Material Polyester, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 8 hr, Heat Settings 3, Includes Battery Holder with USB Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.