Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Heated Jacket Kit, Red, 2XL 2391-2X

Heated Jacket Kit, Red, 2XL (Discontinued)

  • Mfr # 2391-2X
  • Zoro # G8508053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2391-2X
Zoro #
G8508053
UPC #
045242338610
Country of Origin
China

Dimensions

Size
2XL
Length
30"
Sleeve Length
37 1/2 in
Fits Chest Size
56"

Details

Item
Heated Jacket Kit
Color
Red
Material
Polyester
Closure Type
zipper
Gender
Men's
Number of Outside Pockets
3
Lining Material
Fleece
Number of Inside Pockets
2
Includes
Battery (38D763) and Battery Charger (2XKZ7)
Insulated
Yes
Heat Setting
3
Battery Voltage
12
Battery Included
Yes
Charger Included
Yes

Description

Heated Jacket Kit, Size 2XL, Length 30 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Red, Heating Time Up to 6 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.