This item is Discontinued.

Milwaukee Tool M12™ Women's Heated AXIS™ Jacket Kit Black 2X 234B-212X

M12™ Women's Heated AXIS™ Jacket Kit Black 2X (Discontinued)

  • Mfr # 234B-212X
  • Zoro # G405909691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234B-212X
Zoro #
G405909691
UPC #
045242658404
Country of Origin
China

Dimensions

Minimum Chest Size
41 in
Length
27 1/2 in
Maximum Chest Size
43 in
Size
2XL
Size-Body Type
Regular
Sleeve Length
24 1/2 in

Details

Heated Areas
Back, Chest, Shoulders
Includes Removable Liner
No
Item
Heated Jacket Kit
Heat Settings
3
Battery Voltage
12 V
Insulated for Cold Conditions
Yes
Battery System
M12
Gender
Women's
Series
Milwaukee M12(TM) AXIS(TM)
Front Closure Type
Zipper
Garment Type
Jacket
Lining Material
100% Polyester
Includes Hood
Yes
Heating Time
Up to 12 hrs
Includes Battery
Yes
Style
Axis Jacket
Material
100% Polyester
Includes Lining
Yes
Color
Black
Hood Style
None
Includes Charger
Yes
Number of Outside Pockets
5
Fabric Weight
210 g/sq m
Zipper Material
Plastic
Number of Inside Pockets
0
Includes
Battery
Wind-Resistant
Yes
Number of Batteries Required
1
Insulation Material
Polyester
Water-Resistant
Yes
Hood Features
No Hood
Pattern
No Pattern
Standards
UL Listed
Replacement Charger Number
437V33
Cuff Style
Hemmed
Temperature Rating
0 to 47 Degrees C
Features
Front or Back Battery Placement, High-Wear Zone Reinforcement
Replacement Battery Number
49JV07
# of Pockets
5
Number of Pockets
4-6
Total Pockets
5 ; 0

Description

Heated Jacket Kit, Garment Type Jacket, Style Axis Jacket, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Hood Style None, Includes Hood Yes, Length 27 1/2 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hrs, Battery System M12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.