Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Unisex Heated Jacket, Gray, Heats Up to 12 hr , 12 V 3 Outside Pockets, M 205G-21M

Unisex Heated Jacket, Gray, Heats Up to 12 hr , 12 V 3 Outside Pockets, M (Discontinued)

  • Mfr # 205G-21M
  • Zoro # G005909695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205G-21M
Zoro #
G005909695
UPC #
045242770069
Country of Origin
China

Dimensions

Size
M
Length
29 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in

Details

Item
Heated Jacket
Color
Gray
Heating Time
Up to 12 hr
Material
100% Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
Gender
Unisex
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Includes Hood
Yes
Includes Lining
Yes
Includes Removable Liner
No
Style
Heated AXIS Jacket
Includes Battery
Yes
Series
205
Includes Charger
Yes
Garment Type
Jacket
Hood Style
Attached
Insulated for Cold Conditions
Yes
Battery System
M12

Description

Heated Jacket, Garment Type Jacket, Style Heated AXIS Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style Attached, Includes Hood Yes, Length 29 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 3, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.