Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Unisex Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, M 224C-21M

Unisex Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, M (Discontinued)

  • Mfr # 224C-21M
  • Zoro # G405976761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224C-21M
Zoro #
G405976761
UPC #
045242613397
Country of Origin
China

Dimensions

Size
M
Length
29 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
Heated Jacket
Color
Camouflage
Heating Time
Up to 12 hr
Material
100% Polyester
Front Closure Type
Zipper
Includes
Battery, M12 Battery with Charger and Power Source
Battery Voltage
12 V
Gender
Unisex
Lining Material
Polyester; Spandex
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Number of Batteries Required
1
Includes Removable Liner
No
Hood Style
None
Water-Resistant
Yes
Cuff Style
Adjustable
Battery System
M12
Series
224
Wind-Resistant
Yes
Pattern
Camouflage
Style
Heated QUIETSHELL Jacket
Includes Charger
Yes
Insulated for Cold Conditions
Yes
Features
Advanced Heat Technology System, Battery Pass-Thru, One-Touch LED Controller, Washer and Dryer Safe
Includes Battery
Yes
Number of Inside Pockets
1
Includes Lining
Yes
Garment Type
Jacket
Includes Hood
No

Description

Heated Jacket, Garment Type Jacket, Style Heated QUIETSHELL Jacket, Size M, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Hood Style None, Includes Hood No, Length 29 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester; Spandex, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 4, Includes Battery Yes, Color RealTree EDGE Camouflage, Includes Charger Yes, Heating Time Up to 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.