Zoro Homepage
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, XL 224C-21XL

Men's Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, XL (Discontinued)

  • Mfr # 224C-21XL
  • Zoro # G705976744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224C-21XL
Zoro #
G705976744
UPC #
045242613410
Country of Origin
China

Dimensions

Size
XL
Length
31 1/4 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Hood Style None, Includes Hood No, Length 31 1/4 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Camouflage, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.