This item is Discontinued.

Milwaukee Tool Heated Jacket, Red, L 2390-L

Heated Jacket, Red, L (Discontinued)

  • Mfr # 2390-L
  • Zoro # G8507974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2390-L
Zoro #
G8507974
UPC #
045242338535
Country of Origin
China

Dimensions

Size
L
Length
28"
Fits Chest Size
50"
Sleeve Length
36 in

Details

Item
Heated Jacket
Color
Red
Material
Polyester
Closure Type
zipper
Gender
Men's
Number of Outside Pockets
3
Heat Setting
3
Battery Voltage
12
Lining Material
Fleece
Number of Inside Pockets
2
Battery Included
No
Insulated
Yes

Description

Heated Jacket, Size L, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Red, Heating Time Up to 6 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.