Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Unisex Heated Jacket, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL 204BL-212X

Unisex Heated Jacket, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL (Discontinued)

  • Mfr # 204BL-212X
  • Zoro # G805976729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204BL-212X
Zoro #
G805976729
UPC #
045242616909
Country of Origin
China

Dimensions

Size
2XL
Length
20 1/4 in
Minimum Chest Size
41 in
Sleeve Length
29 1/4 in
Maximum Chest Size
48 in
Size-Body Type
Regular

Details

Item
Heated Jacket
Color
Blue
Heating Time
Up to 12 hr
Material
Polyester/ Spandex
Front Closure Type
Zipper
Includes
Battery, M12 Battery with Charger and Power Source
Battery Voltage
12 V
Gender
Unisex
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Style
Heated Jacket
Insulated for Cold Conditions
Yes
Hood Style
None
Zipper Material
Plastic
Replacement Charger Number
437V33
Number of Inside Pockets
1
Includes Removable Liner
No
Pattern
No Pattern
Battery System
M12
Includes Battery
Yes
Standards
UL Listed
Temperature Rating
0 to 47 Degrees C
Includes Lining
Yes
Insulation Material
Polyester
Features
Adjustable Cuffs and Waist, Quick-Heat Function, Run-Time up to 12 hours, Battery Pass-Thru, Extended Waistline and Drop-Tail Back, One-Touch LED Controller, Washer and Dryer Safe
Number of Batteries Required
1
Fabric Weight
440 g/m
Includes Hood
No
Water-Resistant
Yes
Cuff Style
Hemmed
Replacement Battery Number
49JV07
Hood Features
N/A - No Hood
Wind-Resistant
Yes
Garment Type
Jacket
Includes Charger
Yes
Series
204

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 41 in, Hood Style None, Includes Hood No, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester/ Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Unisex, Number of Outside Pockets 4, Includes Battery Yes, Color Blue, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.