Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket Kit, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL 204BL-213X

Men's Heated Jacket Kit, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL (Discontinued)

  • Mfr # 204BL-213X
  • Zoro # G305976724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204BL-213X
Zoro #
G305976724
UPC #
045242616916
Country of Origin
China

Dimensions

Size
3XL
Length
20 1/4 in
Size-Body Type
Regular
Sleeve Length
29 1/4 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Heated Jacket Kit
Color
Blue
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Wind-Resistant
Yes
Number of Batteries Required
1
Hood Style
None
Battery System
M12
Garment Type
Jacket
Includes Lining
Yes
Features
Adjustable Cuffs and Wais, Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, Washer and Dryer Safe
Includes Hood
No
Pattern
No Pattern
Standards
UL Listed
Replacement Battery Number
49JV07
Insulated for Cold Conditions
Yes
Includes Battery
Yes
Temperature Rating
32 to 116.6 Degrees F
Includes Removable Liner
No
Cuff Style
Hemmed
Replacement Charger Number
437V33
Fabric Weight
4.57 lb
Style
Heated Jacket
Series
Toughshell
Zipper Material
Plastic
Includes Charger
Yes
Insulation Material
Polyester
Water-Resistant
Yes
Number of Inside Pockets
1

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Blue, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.