Zoro Homepage
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, S 204BL-21S

Men's Heated Jacket, Blue, Heats Up to 12 hr , 12 V 4 Outside Pockets, S (Discontinued)

  • Mfr # 204BL-21S
  • Zoro # G805976750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204BL-21S
Zoro #
G805976750
UPC #
045242616862
Country of Origin
China

Dimensions

Size
S
Length
20 1/4 in
Sleeve Length
27 1/4 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Heated Jacket
Color
Blue
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Features
Adjustable Cuffs and Wais, Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, Washer and Dryer Safe
Series
Toughshell
Wind-Resistant
Yes
Includes Battery
Yes
Includes Charger
Yes
Replacement Charger Number
437V33
Zipper Material
Plastic
Number of Batteries Required
1
Insulation Material
Polyester
Hood Style
None
Water-Resistant
Yes
Includes Removable Liner
No
Insulated for Cold Conditions
Yes
Number of Inside Pockets
1
Fabric Weight
4.57 lb
Includes Hood
No
Battery System
M12
Temperature Rating
32 to 116.6 Degrees F
Cuff Style
Hemmed
Garment Type
Jacket
Style
Heated Jacket
Includes Lining
Yes
Standards
UL Listed
Pattern
No Pattern
Replacement Battery Number
49JV07

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style None, Includes Hood No, Length 20 1/4 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Blue, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.