This item is Discontinued.

Milwaukee Tool Women's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL 234G-212X

Women's Heated Jacket Kit, Gray, Heats Up to 12 hr , 12 V 4 Outside Pockets, 2XL (Discontinued)

  • Mfr # 234G-212X
  • Zoro # G805976675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234G-212X
Zoro #
G805976675
UPC #
045242761692
Country of Origin
China

Dimensions

Size
2XL
Length
27 1/2 in
Maximum Chest Size
43 in
Sleeve Length
26 in
Size-Body Type
Regular
Minimum Chest Size
41 in

Details

Item
Heated Jacket Kit
Color
Gray
Heating Time
Up to 12 hr
Material
Polyester
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Women's
Lining Material
Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
4
Wind-Resistant
Yes
Pattern
No Pattern
Number of Batteries Required
1
Includes Battery
Yes
Fabric Weight
2.87 lb
Includes Hood
No
Zipper Material
Plastic
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Standards
UL Listed
Battery System
M12
Temperature Rating
32 to 116.6 Degrees F
Series
AXIS
Replacement Battery Number
49JV07
Number of Inside Pockets
0
Style
Heated Jacket
Includes Lining
Yes
Features
Adjustable Waist, Quick-Heat Function, Washer and Dryer Safe
Garment Type
Jacket
Insulation Material
Polyester
Hood Style
None
Includes Charger
Yes
Replacement Charger Number
437V33
Water-Resistant
Yes
Cuff Style
Hemmed

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Hood Style None, Includes Hood No, Length 27 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Women's, Number of Outside Pockets 4, Includes Battery Yes, Color Gray, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.