Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filter for 8 Gallon Dust Extractor

  • Mfr # 49-90-1952

  • Zoro # G1566947


product price: $119.00
/ea
Free Shipping & Returns

Key Features

For Use With
404M86
Features
Cleaned with Air Not Water, Hypoallergenic, Removable
Width
5-1/2"
Category Type
Attachment
Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1952
Zoro #
G1566947
UPC #
045242003426
Country of Origin
Hungary

Dimensions

Width
5-1/2"
Length
5-1/2"

Details

Item
Cartridge Filter
For Use With
404M86
Features
Cleaned with Air Not Water, Hypoallergenic, Removable
Category Type
Attachment
Includes
Gasket
Fits Vacuum Models
8960-20
Fits Vacuum Brand
Milwaukee
Filter Product Grouping
Cartridge Filter
Filtration Type
HEPA
For Vacuum Type
Shop Vacuum

Description

Cartridge Filter, For Vacuum Type Not Applicable, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 8960-20, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Plastic, Filter Reusability Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.