Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Filter, HEPA, 3.75 in W

  • Mfr # 49-90-1963

  • Zoro # G7240760


product price: $35.99
/ea

Key Features

Filter Efficiency - Air Filters
99.97%
Width
3.75"
Actual Depth - Air Filters
3"
Efficiency
99.97%
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1963
Zoro #
G7240760
UPC #
045242519996
Country of Origin
China

Dimensions

Width
3.75"
Actual Depth - Air Filters
3"
Length
7 in
Actual Width - Air Filters
8"
Height
1 7/8 in
Actual Height - Air Filters
8"
Width/Diameter
7 in

Details

Filter Efficiency - Air Filters
99.97%
Efficiency
99.97%
Item
Cartridge Filter
Filter Type
HEPA
For Use With Mfr. Model Number
Milkwaukee M18 Series
For Use With
Backpack Vacuums
Fits Brand
Milwaukee
Standards
UL listed
Max. Temp.
125 Degrees F
Filtration Type
HEPA
Fits Vacuum Brand
Milwaukee
Filter Reusability
Non-Reusable
Filter Pickup Type
Dry
Fits Vacuum Models
0885-20, 0885-21HD
Filter Product Grouping
Cartridge Filter
For Vacuum Type
Backpack Vacuum
Filter Efficiency
99.97% at 0.3 micron
Filter Material
Paper
Type
Backpack

Description

The Milwaukee HEPA filter works on the M18 FUEL 3-in-1 backpack vacuum (0885-20, 0885-21HD). The HEPA filter captures 99.97% of all particles greater than 0.3 microns for fine dust collection. The 49-90-1963 contains (1) HEPA filter.


  • Compatible with Milwaukee M18TM FUEL 3-in-1 backpack vacuum (0885-20, 0885-21HD)
  • Captures 99.97% of all particles greater than 0.3-microns
  • Dry cleanable, not washable
  • Includes (1) HEPA filter
  • Quick and easy installation
  • Certified HEPA filter for fine dust collection
  • Not to be cleaned with water or other moist cleaning agents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.