Shockwave (R) Hex Drill Bit Set, 4 pcs. (Discontinued)
- Mfr # 48-89-4444
- Zoro # G4301622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-89-4444
Zoro #
G4301622
UPC #
045242249664
Country of Origin
China
Dimensions
Drill Bit Sizes Included
1/4 in
Sizes Included
1/8", 5/32", 3/16", 1/4"
Drill Bit Size
1/4"
Drill Bit Dimension Type
Fractional Inch
Largest Drill Bit Size
1/8 in
Smallest Drill Bit Size
1/4 in
Description
Hex Shank Drill Set, Number of Drill Bits 4, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Black & Gold, Drill Bit Sizes Included 1/4 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.