Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Steel Pilot Bit 1/4" x 4"

  • Mfr # 49-56-8000

  • Zoro # G3634775


product price: $7.47
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
4 in
Drill Bit Point Angle
135ยบ split point
Material
High Speed Steel
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-8000
Zoro #
G3634775
UPC #
045242200351
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
4 in
Shank Size
1/4 in
Fits Hole Saw Dia.
All
Pilot Drill Size
1/4" dia. x 4" L
For Hole Saw Diameter - Imperial
Assorted
Overall Diameter
1/4 in

Details

Item
Pilot Drill Bit
Drill Bit Point Angle
135ยบ split point
Material
High Speed Steel
Shank Shape
3-Flat
Replacement Pilot Drill No.
Mfr. No. 49-56-8000
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Milwaukee Hole Saws
Compatible Product Type
Milwaukee Hole Saws
For Workpiece Material
Nail-Embedded Wood
Primary Material Application
Nail-Embedded Wood

Description

1/4" x 4" High Speed Steel Pilot Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.