Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Cut Level 1 Polyurethane Dipped Gloves - 2X-Large (12 Pairs), Polyurethane, Smooth

  • Mfr # 48-73-8914B

  • Zoro # G503678130


product price: $47.97
/pk 12, $4.00/ea

Key Features

Glove Size
2XL ( 11 )
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8914B
Zoro #
G503678130
UPC #
045242597208
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
15 ga
Glove Length
10.5 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - 2X-Large (12 Pairs)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Sold As
Pair
Material
Polyurethane
Cuff
Knit
Fabric Weight
1.6 oz
Cut-Resistance Coverage
CUT 1
ANSI/ISEA Cut Level
A1
EN 388 Rating
3121A
Coating Type
Dipped
ANSI/ISEA Cut Level - 2011
1
Pairs per Package
12
Cuff Style
Knit
Hand Protection Style
Glove
Cuff Color
Yellow, White
Reflective Backing
No
Touchscreen Compatible
Yes
Knit Material Color
Lime
Glove Coating Color
Black
ANSI/ISEA Puncture Level
1
Finger Coverage
Full Finger
Knit Material
Polyester
Palm Type
Coated
Glove Hand Style
Left and Right
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Latex-Free
Yes
Insulated
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
1
Knuckle Protection Material
Polyurethane
Reversible
No
Palm Style
Single Layer
Task and Chore Glove Style
Seamless Knit
Base Coating Material
Polyurethane
Double-Dipped
No
EN 388 Impact Rated
No
Hem Style
Finished
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.