Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Cut Level 1 Polyurethane Dipped Gloves - Small, Polyurethane, Smooth, Palm, Lime

  • Mfr # 48-73-8910

  • Zoro # G903678174


product price: $4.47
/pr

Key Features

Glove Size
S (7)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8910
Zoro #
G903678174
UPC #
045242597116
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
9.3 in
Size- Alpha
S
Size- Numeric
7

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - Small
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Fabric Weight
1.6 oz
Cuff
Knit
Sold As
Pair
Material
Polyurethane
Cuff Color
Yellow, White
Coating Type
Dipped
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Knit Material Color
Lime
ANSI/ISEA Cut Level - 2011
1
Glove Coating Color
Black
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
Pairs per Package
1
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Reflective Backing
No
EN 388 Rating
3121A
Knit Material
Polyester
ANSI/ISEA Puncture Level
1
Finger Coverage
Full Finger
Palm Type
Coated
Palm Style
Single Layer
Task and Chore Glove Style
Seamless Knit
Reversible
No
Double-Dipped
No
Base Coating Material
Polyurethane
Latex-Free
Yes
Hem Style
Finished
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
1
Insulated
No
EN 388 Impact Rated
No
Knuckle Protection Material
Polyurethane
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.