Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Cut Level 1 Polyurethane Dipped Gloves - X-Large, Polyurethane, Smooth, Palm, Lime

  • Mfr # 48-73-8913

  • Zoro # G003678142


product price: $4.47
/pr

Key Features

Glove Size
XL (10)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8913
Zoro #
G003678142
UPC #
045242597147
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
10.3 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - X-Large
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Fabric Weight
1.6 oz
Material
Polyurethane
Sold As
Pair
Cuff
Knit
Pairs per Package
1
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
1
Knit Material Color
Lime
Reflective Backing
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
Yes
Knit Material
Polyester
Coating Type
Dipped
Cuff Style
Knit
Cuff Color
Yellow, White
Glove Hand Style
Left and Right
Palm Type
Coated
EN 388 Rating
3121A
Base Coating Coverage
Palm
Glove Coating Color
Black
ANSI/ISEA Cut Level
A1
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Lint-Free
No
Latex-Free
Yes
Palm Style
Single Layer
Reversible
No
Hem Style
Finished
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
1
Knuckle Protection Material
Polyurethane
EN 388 Impact Rated
No
Base Coating Material
Polyurethane
Insulated
No
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.