Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Cut Level 2 Polyurethane Dipped Gloves - Large, Cut Level A5 , Dipped , L 1 PR

  • Mfr # 48-73-8922

  • Zoro # G9219373


product price: $8.97
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Color
High Visibility Yellow
Cuff Style
Knit
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8922
Zoro #
G9219373
UPC #
045242553563
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Height
0.4
Width
3.7

Details

Item
High Visibility Cut Level 2 Polyurethane Dipped Gloves - Large
ANSI/ISEA Cut Level
A5
Color
High Visibility Yellow
Cuff Style
Knit
Coating Type
Dipped
For Use With
Personal Protective Equipment (PPE)
Insulated
No
Waterproof
No
Gender
Unisex

Description

High Visibility Polyurethane Dipped C,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.