Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Cut Level 3 Polyurethane Dipped Gloves - XXL, PR

  • Mfr # 48-73-8934

  • Zoro # G9079251


product price: $9.97
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8934
Zoro #
G9079251
UPC #
045242553631
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 ga

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
48-73-893
Cuff Style
Knit
Coating Type
Dipped
Standards
EN388
ANSI/ISEA Puncture Level
2
Insulated
No

Description

High Visibility Polyurethane Dipped C,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.