
High Visibility Vest, 12 pk, 12 pk, S/M
Mfr # 48-73-5021X12
Zoro # G4073854
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-73-5021X12
Zoro #
G4073854
UPC #
045242552542
Country of Origin
China
Dimensions
Size
S/M
Vest Size
M, S
Fits Chest Size
38 in to 42 in
Length
25 1/2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25-1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2, Features ID Window, Quick Internal Size Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.