High Visibility Vest, 12 pk, 3XL/4XL

  • Mfr # 48-73-5083X12

  • Zoro # G4073477


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5083X12
Zoro #
G4073477
UPC #
045242558124
Country of Origin
China

Dimensions

Size
S/M
Length
28 1/2 in
Fits Chest Size
46 in to 50 in
Vest Size
M, S
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Number of Inside Pockets
3
Number of Outside Pockets
12
Standards
ANSI-Compliant, CSA Approved
Regulations Covered
CSA
Brand and Series
Milwaukee(R)
Ligature Resistant
No
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
ID Window, Quick Internal Size Adjustment
Reflective Stripe Location
Chest
Includes ID Window
Yes
Total Number of Pockets
15
Includes LED Lights
No
Fall Protection Compatible
Yes
Fabric Construction
Solid
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Right Chest
Reflective Stripe Main Color
Silver
Safety Features
Fall Protection Compatible

Description

High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.