Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC

  • Mfr # 49-22-5606

  • Zoro # G3970685


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Number of Pieces
10 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-5606
Zoro #
G3970685
UPC #
045242547791
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
7/16 in
Thread Size
5/8"-18
Saw Sizes Included
2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Saw Size Range
1 1/2 in to 4 1/2 in
Hole Saw Sizes (Hole Saws)
2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in
Hole Saw Size - Maximum
4 1/2 in
Pilot Drill Length
3 1/2 in
Hole Saw Size - Minimum
2 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 5/8 in

Details

Tooth Material
Bi-Metal
Number of Pieces
10 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) Hex Key, (2) Arbors, (2) Pilot Bits, (6) Hole Saws, Carrying Case, Packout Compact Organizer
Teeth per Inch
3.5
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Replacement Arbor No.
Mfr. No. 49-56-9100
Item
Hole Saw Kit
Application
General Purpose
Number of Hole Saws
6
Primary Material Application
Metal
Materials Cut
General Purpose
For Workpiece Material
General Purpose

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut General Purpose, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 1 1/2 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, Thread Size 5/8 In.-18, Shank Size 7/16 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.