Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOLE DOZER General-Purpose Hole Saw Kit - 9PC

  • Mfr # 49-22-4006

  • Zoro # G7272699


product price: $54.97
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Number of Pieces
9 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4006
Zoro #
G7272699
UPC #
045242353682
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/2"
Saw Dia.
3/4", 7/8", 1", 1-1/8", 1-1/2"
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/2 in
Saw Size Range
3/4 in to 1 1/2 in
Cutting Depth - Maximum
1 5/8 in
Hole Saw Size - Minimum
3/4 in
Hole Saw Size - Maximum
1 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
9 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Pilot Bits, Arbor, Case, Hex Key, Spacer Adapter
Teeth per Inch
6
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Application
General Purpose
Replacement Arbor No.
Mfr. No. 49-56-7010
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Materials Cut
Metal, Plastics & Composites, Wood
Primary Material Application
Metal
Number of Hole Saws
5
For Workpiece Material
Composites, Metal, Plastic, Wood

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 6, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 5, Saw Size Range 3/4 in to 1 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/2 in, Thread Size Not Applicable, Shank Size Not Applicable, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.