Hole Dozer (R) Hole Saw Kit, 1-5/8 In, 9 Pc (Discontinued)
- Mfr # 49-22-4005
- Zoro # G4132965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-4005
Zoro #
G4132965
UPC #
045242224777
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/2"
Shank Size
3/8 in Hex
Thread Size
1/2"-20
Range of Saw Sizes
3/4" to 1-1/2"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Max. Cutting Depth
1 5/8 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
9
Replacement Arbor No.
Mfr. No. 49-56-7210
Includes
3/8 in Twist Release Arbor with Pilot Bit; Additional Pilot Bit; Adapter; 1/8 in Hex Key; Spacer
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
4/5
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Item
Hole Saw Kit
Primary Saw Application
Metal
Arbor Design
Included
Impact Rated
No
Description
Hole Saw Kit, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4/5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.