Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set

  • Mfr # 49-22-4009

  • Zoro # G7466844


product price: $54.97
/ea

Key Features

Number of Pieces
9 pc.
Teeth per Inch
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4009
Zoro #
G7466844
UPC #
045242516506
Country of Origin
United States

Details

Number of Pieces
9 pc.
Teeth per Inch
3.5
Item
Hole Saw Kit

Description

Hole Saw Kit, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 3.5, Number of Hole Saws 5, Hole Saw Sizes (Hole Saws) 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, Thread Size Not Applicable, Shank Size 3/8 in, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.