Locksmith's Hole Dozer Bi-Metal Hole Saw Kit (8-Piece) (Discontinued)
- Mfr # 49-22-4074
- Zoro # G9509753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-4074
Zoro #
G9509753
UPC #
045242310777
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
Shank Size
3/8 in Hex
Range of Saw Sizes
7/8" to 2-1/8"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Thread Size
1/2"-20, 5/8"-18
Max. Cutting Depth
1 5/8 in
Hole Saw Sizes (Hole Saws)
7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/8 in
Saw Size Range
7/8 in to 2 1/8 in
Details
Application
Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
Tooth Material
High Speed Steel
Number of Pieces
9
Replacement Arbor No.
Mfr. No. 49-56-7010 or 49-56-7250
Includes
(2) Arbors with Pilot Bits, Hex Key
Primary Saw Application
Wood
Teeth per Inch
4
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Arbor Design
Included
Primary Material Application
Metal
Materials Cut
Metal, Plastics & Composites, Wood
Number of Hole Saws
6
Description
Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/8 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.